Shop All Pegboard Hooks
Azar Displays
Metal Prong Hook, PK20
Mfr # 700017
Zoro # G3665834
product price: $8.99
/pk 20, $0.45/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 1.25 in
- Color Metal Finish
- Length 1.125 in
- Width 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700017
- Zoro # G3665834
- UPC # 705105150987
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Height | 1.25 in |
Length | 1.125 in |
Width | 0.375 in |
Details
Material | Metal |
Color | Metal Finish |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AZAR DISPLAYS 6" Metal Wire Hook: 0.148" Dia., PK50 (700886)
- AZAR DISPLAYS 4" Metal Wire Loop Hook: 0.148" Dia., PK50 (701140)
- AZAR DISPLAYS 4" Metal Wire Scan Hook: 0.187" Dia., PK50 (700824)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- Azar Displays Pegboard Hooks