Shop All Display Cases
Azar Displays
Metal Magnetic Board for Pegboard or Wall Mount 15.75"L x 13.75"H, PK2
Mfr # 900916-SLV
Zoro # G3656323
product price: $57.35
/pk 2, $28.68/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13.75"
- Color Silver
- Width 15.75"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 900916-SLV
- Zoro # G3656323
- UPC # 787790071327
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 13.75" |
Width | 15.75" |
Details
Item | Pegboard Accessories |
Color | Silver |
Material | Metal |
Description
This Magnetic Board is intended for use with magnets. The board itself is not magnetic. Attach this silver metal board to your pegboard display or wall to merchandise your magnetic objects. Turn your pegboard display into a custom planogram using this magnetic feature. This metal board is an add-on item for Azar's 16"W pegboard Floor and Counter displays or on any flat surface. Mount the metal board on Azar's pegboard display using the included plastic screws. Mounting hardware for wall mount is not included. Great for retail stores, gift and souvenir shops, book stores, museums, work shops, garages and tradeshows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Box Locker, 12 in W, 12 in D, 72 in H, (1) Wide, Gray (BS6-121212-AMG)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- COMPONENT HARDWARE Stainless Steel Double Prong Pot Hook (J77-4401)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 10 in W, White (BSBINEB1810)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-WHT)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-WHT-2PK)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- Azar Displays Display Cases