Shop All Enclosed Boards
Azar Displays
Medium Enclosed Cork Bulletin Board w/ Lock & Key
Mfr # 300232
Zoro # G3664699
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23"
- Height 42.32"
- Frame Color Silver
- Mounting/Mobility Type Wall
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 300232
- Zoro # G3664699
- UPC # 787790075424
- Country of Origin United States
- Category Enclosed Boards
Dimensions
Width | 23" |
Height | 42.32" |
Details
Frame Color | Silver |
Mounting/Mobility Type | Wall |
Frame Material | Aluminum |
Item | Office Organization |
Description
Azar’s Enclosed Cork Bulletin Board with lock and key ensures that signage and items contained inside can only be accessed by those with the authority to do so. These bulletin boards have a shatter resistant polycarbonate locking door, an inner self-healing cork and a durable aluminum frame. These tack boards are ideal for scholastic or business environments to display announcements, specials, memos, directions, rules, and messages. Each unit includes mounting screws and plugs for easy wall mounting. Suitable for indoor and outdoor use. Please Note: this product is not intended for use in stormy weather, including high winds, rainstorms, extreme heat, freezing temperature or snow storms. A set of pins is included for use on the inner cork board.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 12# Brown, Pk500 (18412)
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- AZAR DISPLAYS Small Enclosed Cork Bulletin Board w/ Lock & Key (300223)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- Azar Displays Enclosed Boards