Shop All Dry Erase Boards
Azar Displays
Medium Dry Erase White Board
Mfr # 300227
Zoro # G3665782
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Mounting/Mobility Type Wall
- Board Frame Material Aluminum
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300227
- Zoro # G3665782
- UPC # 787790075028
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 20" |
Details
Item | Office Organization |
Mounting/Mobility Type | Wall |
Board Frame Material | Aluminum |
Frame Color | Silver |
Description
Azar’s Dry Erase Board has a glossy white finish with a stylish matte silver aluminum frame. These write on boards are perfect to use with board markers and water-base chalk pens (not included). This lightweight board is great in offices, schools, and other various commercial environments. The dry erase board includes a V hanger and adhesive tape on the back for mounting. It can be mounted either horizontally or vertically. Whiteboards offer the greatest versatility for communicating all forms of advertising content. These messages can be erased just as easily as they are applied. This keeps information that is displayed current. Easy to Install. Easy to write and erase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 10" x 10" x 8", Kraft, 25/Bundle (11R315)
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- TOY TIME Complete Set Wood Backgammon Board Game with Portable Handle, Full Game Accessories |Adults and Kids (765481XRV)
- LEXMARK Black Toner Cartridge 25K YLD (24B6511)
- AZAR DISPLAYS Small Dry Erase White Board (300228)
- AZAR DISPLAYS Large Dry Erase White Board (300229)
- U BRANDS Melamine Dry Erase Board, 48 x 36, White Surface, Silver Frame (032U0001)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- QUARTET 23"x37-1/2" Magnetic Melamine Whiteboard, Gloss (72982)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- MOORECO 48"x72" Magnetic, Reversible Cork/Porcelain Combination Board, Gloss (668AG-DC)
- Azar Displays Dry Erase Boards