Shop All Document Holders
Azar Displays
Letter Sized Brochure Holder, PK2
Mfr # 252385
Zoro # G3654600
product price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf
- Material Plastic
- Color Plastic
- Width 9.17"
- length 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252385
- Zoro # G3654600
- UPC # 752830046320
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9.17" |
length | 9.8" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf |
Material | Plastic |
Color | Plastic |
Description
Single pocket plastic brochure holder for letter sized material. Center divider to create a two tri-fold brochure holder is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Alliance ALL-25075 Sterling Ergonomically Correct Rubber Bands; No. 107; 7 x .63; 50 Bands-1lb Box (ALL-25075)
- QUARTET Cork Bulletin Board 48"H x 72"W (2307)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- VIKAN Rubber Band, Size 1", Blue, PK5 (98013)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS Two-Tier, Two-Pocket Trifold Brochure Holder, PK2 (252032)
- AZAR DISPLAYS 3-Sided Rotating Pegboard Rack W/ 72 Brochure Pockets 16"Wx60"H (700640-CLR)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- AZAR DISPLAYS Nine-Pocket Three-Tier Revolving Trifold Brochure Holder (252810)
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- Azar Displays Document Holders