Shop All Desk Accessories & Organizers
Azar Displays
Large Tray Four Compartment Desk Organizer, PK2
Mfr # 556353
Zoro # G3664279
product price: $63.59
/pk 2, $31.80/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Crystal Styrene
- Width 11.75"
- length 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 556353
- Zoro # G3664279
- UPC # 752830745742
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Width | 11.75" |
length | 5.75" |
Details
Item | Organizers |
Color | Clear |
Material | Crystal Styrene |
Description
Clean lines and complete visibility allow for maximum efficiency, giving Azar's Clear Desktop Collection functional appeal. Organize your pencils, binder clips and push pins with this stylish holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- ZORO SELECT 5" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ4)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZe661)
- AZAR DISPLAYS Clear 3/16" Thick Acrylic Paper Ream Holder (255042)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Small, PK4 (255080)
- AZAR DISPLAYS Clear 1/2" Thick Acrylic File Sorter and Bookend, PK2 (255035)
- AZAR DISPLAYS Clear Square 4 Compartment Spinning Desk Organizer 8"W x 8"D x 4"H, PK2 (556359)
- AZAR DISPLAYS Acrylic Desktop Magazine and File Holder (255030)
- AZAR DISPLAYS Clear Acrylic Desk File Holder- Large, PK4 (255084)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- Azar Displays Desk Accessories & Organizers