Shop All Sign Holders
Azar Displays
Large Silver Snap Open A-Frame Sign 30"x 40"
Mfr # 300247
Zoro # G3663813
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Aluminum Metal
- Width 30"
- Color Silver
- length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 300247
- Zoro # G3663813
- UPC # 696859997136
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 30" |
length | 40" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Aluminum Metal |
Color | Silver |
Description
Indoor/outdoor silver two-sided A-Frame signs. Resistant to rusting in outdoor conditions. Slide-in frame for graphics. Graphic stands stable in between cover and backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- DUNLOP Size 12 Men's Steel Rubber Boot, Green (8701200)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS Two-Sided Revolving Acrylic Sign Holder, 8.5inW x 11inH, 2PK (108554)
- AZAR DISPLAYS 8.5"W x 4"H Adhesive-Back Nameplate, PK10 (199614)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- AZAR DISPLAYS 5"W x 3.5"H Angled Sign Holder, PK10 (112732)
- AZAR DISPLAYS 6"W x 4"H Curved Metal Frame (300883)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products NST2228 Monster Pedestal Sign Holders (NST2228)
- Azar Displays Sign Holders