Shop All Display Cases
Azar Displays
Large Deluxe Tray in Clear Acrylic - 11.75" x 5.875", PK4
Mfr # 556206
Zoro # G3665764
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11.75"
- Color Clear
- Material Styrene
- Width 5.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 556206
- Zoro # G3665764
- UPC # 752830039520
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 11.75" |
Width | 5.875" |
Details
Item | Counter Displays |
Color | Clear |
Material | Styrene |
Description
Large deluxe tray measures 11.75"D x 5.875"D x 2"H. Inside dimension measures 11.1875"W x 5.25"D x 1.625"H. Made of top quality 5/16" thick crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Freestanding Plastic Shelving Unit, Open Style, 14 in D, 15 1/2 in W, 26 in H, 3 Shelves, Gray (190127)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB116RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- ORGANIZED LIVING FreedomRail 6 Ft. W. x 12 in. D Profile Ventilated Closet Shelf, White (1813127211)
- AZAR DISPLAYS 2-Sided Pegboard Floor Spinner Display Rack White 16"W x 60"H (700256-WHT)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- COMMAND Adhesive Display Ledge, Slate (CO87271)
- Azar Displays Display Cases