Shop All Suggestion Boxes
Azar Displays
Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal
Mfr # 206320-CLR
Zoro # G3666114
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Impact Styrene
- Mounting Type Floor
- Width 6.25"
- length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 206320-CLR
- Zoro # G3666114
- UPC # 696859999154
- Country of Origin United States
- Category Suggestion Boxes
Dimensions
Width | 6.25" |
Size | L |
length | 9" |
Details
Item | Raffle Box with Pedestal |
Material | High Impact Styrene |
Color | Clear |
Mounting Type | Floor |
Description
Azar's lottery boxes are great for fundraising, customer comments, and charitable donations. All lottery boxes include an attached sign holder for displaying pertinent company information and advertising material. Please note: Once assembled, item cannot be disassembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- XEROX XEROX VERSALINK C500/505 - CYAN (106R03866)
- LORELL Vertical Magnetic Whiteboard Easel (52567)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK250 (4FEU1)
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206325-WHT)
- AZAR DISPLAYS XL Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key Clear (206325-CLR)
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- AZAR DISPLAYS White Small Molded Lottery Box W/ Pocket, Lock and Key (206776)
- AZAR DISPLAYS Clear Small Molded Lottery Box W/ Pocket (206006)
- HOMERIC Suggestion Box Black & Silver (HO713939)
- Azar Displays Suggestion Boxes