Shop All Sign Holders
Azar Displays
Large Black Slide-In A-Frame Sidewalk Sign
Mfr # 300241
Zoro # G3663728
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Material Aluminum Metal
- Width 24"
- Color Silver
- length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 300241
- Zoro # G3663728
- UPC # 752830747043
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 24" |
length | 36" |
Details
Item | Sign Holders & Poster Frames |
Mounting Style | Floor |
Material | Aluminum Metal |
Color | Silver |
Description
Indoor/outdoor black two-sided A-Frame signs. Resistant to rusting in outdoor conditions. Full extension measures 28"W. Graphic stands stable in between cover and backing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- TOUGHBUILT 6.3 in. L X 5.51 in. W Plastic Waterproof Knee Pads Black One Size Fits All (TB-KP-102-2BES)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 9, 1 PR (11-425)
- AZAR DISPLAYS 72"L x 2.875"W x 0.75"H T-Strip Sign Holder, PK5 (600072)
- AZAR DISPLAYS 7"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162721)
- AZAR DISPLAYS 6"W x 1"H Adhesive-Back Nameplate, PK10 (199601)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- AZAR DISPLAYS 1" H Clear C-Channel. 6-Foot Length, PK10 (600058)
- AZAR DISPLAYS 7"W x 5"H Sign w/ Adhesive Tape, PK10 (122028)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- Azar Displays Sign Holders