Shop All Document Holders
Azar Displays
Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10
Mfr # 252008
Zoro # G3654162
product price: $16.69
/pk 10, $1.67/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Pegboard/Slatwall/Counter
- Material Acrylic
- Color Clear
- Width 4.125"
- length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252008
- Zoro # G3654162
- UPC # 696859998638
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.125" |
length | 2" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Pegboard/Slatwall/Counter |
Material | Acrylic |
Color | Clear |
Description
Use this business card holder to display any small cards you might have. It can be mounted on any regular pegboard system. Holds an Estimate of 50-60 Standard Business Cards, depending on the thickness. Sold in multiples of 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Bp, Fine, Be, Dz, PK12 (GSF11BE)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- SHURTAPE Film Tape, Clear, Continuous Roll, PK18 (AP 015)
- JOBAR INTERNATIONAL Jobar International JB5824 Extra Wide Talking Scale (JB5824)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- AZAR DISPLAYS Two-Pocket Slant-Back Brochure Holder, PK2 (222975)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder, PK2 (252815)
- DESCO Shop Traveler, 10inx12in, Clear, PK25 (07451)
- Azar Displays Document Holders