Shop All Business Card Holders
Azar Displays
Horizontal Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10
Mfr # 252010
Zoro # G3654040
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Width 3.625"
- Material Acrylic
- length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252010
- Zoro # G3654040
- UPC # 736211142481
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 3.625" |
length | 2" |
Details
Item | Business Card & Gift Card Holder |
Color | Clear |
Material | Acrylic |
Description
Azar's line of business card holders make it simple and inexpensive to display your contact information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- LUXOR Mobile Magnetic Double-Sided Ghost Grid Whiteboard, 72” x 40” (MB7240LB)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- AZAR DISPLAYS 24 Pocket Wall Mount Business/Gift Card Holder, PK2 (252086)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- AZAR DISPLAYS Business Card Holder W/ Magnetic Strip Inside Dimension: 3.75"W, PK10 (252018)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- RAIKA Business Card Case Black (TN 112 BLK)
- Azar Displays Business Card Holders