Shop All Document Holders
Azar Displays
Hanging Letter Brochure Holder. Inside Dimension: 9"W, PK10
Mfr # 252342
Zoro # G3652869
product price: $72.75
/pk 10, $7.28/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Wall
- Color Clear
- Width 9"
- length 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252342
- Zoro # G3652869
- UPC # 696859999079
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 11.25" |
Details
Item | Pegboard/Slatwall Display Bins & Trays |
Material | Crystal Styrene |
Mounting Style | Wall |
Color | Clear |
Description
Display your literature where you need it! Hang these brochure holders on your cardboard display, vehicle window, and countertop ledges (up to 1/4" thick). Brochure holders are constructed of crystal styrene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- PAASCHE Paasche HS-5L 1.06 mm Single Action for HS Airbrush (HS#5L)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- AZAR DISPLAYS Horizontal Business/Gift Card Holder. Inside Dimension: 4.125"W, PK10 (252008)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AZAR DISPLAYS Three-tier Modular Trifold Brochure Holder, PK2 (252303)
- AZAR DISPLAYS Three-tier Modular Bifold Brochure Holder, PK2 (252305)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- AZAR DISPLAYS Two-tier Modular Bifold Brochure Holder, PK2 (252332)
- AVERY DENNISON Non-Glare, Sheet Protector, Top Load, PK100 (74102)
- Azar Displays Document Holders