Shop All Sign Holders
Azar Displays
Hanging Hardware Kit for Ceiling
Mfr # 700027
Zoro # G3662300
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Ceiling/Hanging
- Material Metal
- Color Silver
- length 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700027
- Zoro # G3662300
- UPC # 794504721164
- Country of Origin United States
- Category Sign Holders
Dimensions
length | 84" |
Details
Item | Display Components |
Mounting Style | Ceiling/Hanging |
Material | Metal |
Color | Silver |
Description
Purchase an extra Hanging Hardware Kit for your Hanging Poster Frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #1 Adhesive (839380)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- CARHARTT EYEWEAR CARBONDALE CLEAR A/F (CHB210DT)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- AZAR DISPLAYS 6"W x 4"H Adhesive-Back Nameplate, PK10 (199613)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- AZAR DISPLAYS 4" x 5" Vertical/Horizontal Dual-Stand, PK10 (132729)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- AZAR DISPLAYS 5"W x 7"H Sign w/ Adhesive Tape, PK10 (122027)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- Azar Displays Sign Holders