Shop All Display Cases
Azar Displays
H-Unit Pegboard Floor Revolving Display Panel Size: 16"W x 60"H
Mfr # 700430-GRE
Zoro # G3652193
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700430-GRE
- Zoro # G3652193
- UPC # 752830755345
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This H-Unit display stands on a revolving silver metal base. This freestanding display ships flat in two boxes and assembles in minutes. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 15 S (3686)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- NATIONAL HARDWARE Shelf Bracket Wht 12" (N301-630)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 72-5/8"W x 84"H, 4 Shelves, Steel (ZV7-7218S-4D SAND)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- AZAR DISPLAYS Ten Spring-Loaded Tall Track Kit (225912)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS 7.5" T-Divider, PK10 (70DIV)
- PERFECT CASES Perfect Cases BBO-C Octagon Basketball Display Case; Cherry (BBO-C)
- Azar Displays Display Cases