Shop All Picture and Document Frames
Azar Displays
Gallery Wall Set of Four Floating Frames with Stand Off Caps: Overall Frame Size: 20in. x 20in.
Mfr # 105520-BLK
Zoro # G209112495
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 16"
- Mounts Wall
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 105520-BLK
- Zoro # G209112495
- UPC # 850048309739
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Width | 16" |
Height | 16" |
Details
Frame Color | Black |
Mounts | Wall |
Material | Acrylic |
Item | Sign Holders & Poster Frames |
Description
Build a classic gallery wall with Azar Displays' set of four floating frames. These clear double panel floating frames with standoff caps that are strong, stable, as well as easy to clean and maintain. The standoff sign holders are ideal for displaying artwork, photos, posters, or branding in your art gallery, office, home or at an event. We recommend artwork measuring 16in. x 16in. but these floating frame holders can also be used for different size and different shape artwork or graphics. Get creative and display round or spherical shaped graphics. Each floating sign holder frame includes 2 acrylic panels that are 3/16in. thick, 4 standoff caps and hanging hardware. The set of 4 comes with a total of 8 acrylic panels and 16 standoff caps. Easy to change the artwork, sign or photo, simply unscrew the front cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high-end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON 2-tier Book Rack (HURHASZ0177)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Black (CH-00095-BK-GG)
- AZAR DISPLAYS Chrome Panel Poster Stand on Narrow Base (300702)
- AZAR DISPLAYS Clear Acrylic 11'' x 8.5'' Magnetic U-Frame, 2PK (129922-GS-2PK)
- AZAR DISPLAYS Floating Acrylic Wall Frame with Black Stand Off Caps (105512-BLK)
- AZAR DISPLAYS Floating Acrylic Gallery Wall Frames W/ Blk Stand Off Caps, Graphic Size:6x6in, Overall Size:9x9in, 4PK (105509-BLK-4PK)
- AZAR DISPLAYS Clear Acrylic 2'' x 7'' Magnetic U-Frame, 2PK (129907-GS-2PK)
- AZAR DISPLAYS Clear Acrylic 11'' x 14'' Adhesive U-Frame, 2PK (122046-GS-2PK)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- Azar Displays Picture and Document Frames