Shop All Display Cases
Azar Displays
Four-Tiered 14" Bowl Floor Display
Mfr # 751404
Zoro # G3665003
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Clear
- Width 14"
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 751404
- Zoro # G3665003
- UPC # 653341471499
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Bowl Displays |
Color | Clear |
Material | Polycarbonate |
Description
Azar’s Bowl Floor Displays are the perfect solution to display a variety of products. The bowls are available in a variety of sizes and are made of highly durable poly carbonate. The design of Azar’s crystal clear transparent bowls allow the customer to easily see the items inside. Azar’s Bowl Displays are ideal for keeping products neat and accessible to the customer! The metal base is strong and durable for high traffic areas. Place these bowl displays right by the cash wrap at the customer’s eye level to increase impulse buys. Dividers can be added to organize and display a variety of different products. Add branding or graphic to the bowl display using the T-Strip on top of the display.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., Black, 3PK (P3STG28B)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, Red, 29 7/8 in L (QUS973RD)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-ALM)
- AZAR DISPLAYS 10.5"D x 1.75"H Divider for Modular Trays, PK10 (20DIV)
- AZAR DISPLAYS 125-Piece Pegboard Organizer Kit (2 - 24"x24") (900988-WHT)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- Azar Displays Display Cases