Shop All Document Holders
Azar Displays
Four-tier Modular Trifold Brochure Holder, PK2
Mfr # 252306
Zoro # G3658189
product price: $42.75
/pk 2, $21.38/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Counter/Shelf Displays
- Material Crystal Styrene
- Color Clear
- Width 4.75"
- length 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252306
- Zoro # G3658189
- UPC # 794504549737
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.75" |
length | 8.75" |
Details
Item | Brochure & Gift Card Holders |
Mounting Style | Counter/Shelf Displays |
Material | Crystal Styrene |
Color | Clear |
Description
Four-tier tri-fold size holder for use on counter top for printed material measuring 4.125"W x 9"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 24" x 24", Kraft, 10/Bundle (493U81)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- AZAR DISPLAYS Six-Pocket Two-Tier Revolving Trifold Brochure Holder (252806)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- AZAR DISPLAYS Modular Letter Brochure Holder. Inside Dimension: 9"W, PK10 (252302)
- C-LINE PRODUCTS Page Protector, Poly, 11 x 8.5", PK200 (62067)
- Azar Displays Document Holders