Shop All Document Holders
Azar Displays
Four-tier Modular Letter Brochure Holder, PK2
Mfr # 252311
Zoro # G3659394
product price: $54.39
/pk 2, $27.20/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal Styrene
- Mounting Style Counter/Shelf Displays
- Color Clear
- Width 9"
- length 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252311
- Zoro # G3659394
- UPC # 794504549430
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9" |
length | 8.75" |
Details
Item | Brochure & Gift Card Holders |
Material | Crystal Styrene |
Mounting Style | Counter/Shelf Displays |
Color | Clear |
Description
Four-tier letter size holder for use on counter top for printed material measuring 8.5"W x 11"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-55-5N)
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- AZAR DISPLAYS Eight-Pocket Two-Tier Revolving Trifold Brochure Holder (252805)
- AZAR DISPLAYS 80 Pocket Two-Sided 24"x48" Pegboard Brochure Floor Display Kit (700670-CLR)
- AZAR DISPLAYS Two-Tier Six-Pocket Trifold Brochure Holder, PK2 (252808)
- AZAR DISPLAYS Three-tier Modular Trifold Brochure Holder, PK2 (252303)
- AZAR DISPLAYS Eight Pocket Business/Gift Card Holder Inside Dimension: 3.75"W, PK2 (252017)
- AZAR DISPLAYS Vertical Business/Gift Card Holder. Inside Dimension: 2.3125"W, PK10 (252011)
- AVERY Clear Economy Sheet Protectors, To, PK50 (75182)
- Azar Displays Document Holders