Shop All Document Holders
Azar Displays
Four-Tier Four-Pocket Trifold Brochure Holder., PK2
Mfr # 252388
Zoro # G3655930
product price: $17.95
/pk 2, $8.98/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Style Counter/Shelf
- Color Plastic
- Width 4.25"
- length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 252388
- Zoro # G3655930
- UPC # 653341464699
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 4.25" |
length | 10" |
Details
Item | Brochure & Gift Card Holders |
Material | Plastic |
Mounting Style | Counter/Shelf |
Color | Plastic |
Description
Four-Tier Four-Pocket Tri-fold Brochure Holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- POST-IT Note, Pad, Recycled, 3"X3", Ast, PK24 (654R-24CP-AP)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- PENTEL Eraser, Hi-Polymer, Large, We (ZEH10)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- AZAR DISPLAYS Four- Pocket Revolving Letter Brochure Holder (252321)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS Three-Pocket Slant-Back Brochure Holder, PK2 (222976)
- AZAR DISPLAYS Outdoor Wall Mount Brochure Holder w/Lid Clear Frost 9.5"Wx13.25"H, PK2 (252960)
- AZAR DISPLAYS 12-Pocket Three-Tier Revolving Trifold Brochure Holder (252811)
- Azar Displays Document Holders