Shop All Point of Purchase Displays
Azar Displays
Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop
Mfr # 700229-WHT
Zoro # G3655389
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material High Impact Styrene
- length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700229-WHT
- Zoro # G3655389
- UPC # 752830743441
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 4" |
length | 13" |
Details
Item | Revolving Pegboard Display |
Material | High Impact Styrene |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 14 gal, Unlined, Yellow (1610)
- PLANO Storage Container, Black, Polyethylene, 37-3/4 in L, 18-1/4 in W, 14 in H (191900)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-WHT)
- AZAR DISPLAYS Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop (700229-GRE)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-BLU)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- Azar Displays Point of Purchase Displays