Shop All Point of Purchase Displays
Azar Displays
Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop
Mfr # 700229-PUR
Zoro # G3654549
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material High Impact Styrene
- length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700229-PUR
- Zoro # G3654549
- UPC # 752830735545
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 4" |
length | 13" |
Details
Item | Revolving Pegboard Display |
Material | High Impact Styrene |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 15" Black Pipe Clothes Rack (IW-CH-Rack)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- PLANO Compartment Box with 36 compartments, Plastic, 5" H x 12 in W (115503)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- AZAR DISPLAYS Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225567)
- AZAR DISPLAYS 2 Tier Cup Display for Pegboard, Slatwall, or Counter (225592)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- AZAR DISPLAYS Single-Tier Horizontal Counter Bracelet Bar (900061)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- Azar Displays Point of Purchase Displays