Shop All Point of Purchase Displays
Azar Displays
Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop
Mfr # 700229-PNK
Zoro # G3656043
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material High Impact Styrene
- length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700229-PNK
- Zoro # G3656043
- UPC # 752830743243
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 4" |
length | 13" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- STEELTON 24'' x 36'' NSF Chrome 4-Shelf Kit with 72'' Posts and Casters (465C2436KE4C)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 144 Bins (46-BS-244)
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Country Lemon Non-Adhesive Shelf Liner (04F-C7H5P-06)
- AZAR DISPLAYS 2.5" Diameter Cup Display for Countertop, PK20 (224055)
- AZAR DISPLAYS Arm Cube Bin Floor Tower Display, Chrome (300606)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-BLK)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Two-Tier 10" & 12" Bowl Counter Display (720204)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- ECONOCO Bulletin Sign Holder, Chrome, 22" x 28" (BH28)
- Azar Displays Point of Purchase Displays