Shop All Point of Purchase Displays
Azar Displays
Four-Sided16 Pocket Revolving Pegboard GiftCard Kit for Countertop
Mfr # 700229-GRE
Zoro # G3655818
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material High Impact Styrene
- length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700229-GRE
- Zoro # G3655818
- UPC # 752830743144
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 4" |
length | 13" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
Choose from our four-sided or two-sided counter display kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- 80/20 Top Mount Bifold Door Hanger 40 S (40-2051)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-WHT)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-PNK)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- AZAR DISPLAYS Outdoor Adhesive Wall Mount Trifold Brochure Holder w/ Clear Lid for 4''W x 9''H Literature, 2PK (252962)
- AZAR DISPLAYS 24"W x 5"D Acrylic Headband Holder Display (900024)
- ECONOCO Sign Holder Alligator Clip, 42", PK6 (WSAC4/SN)
- Azar Displays Point of Purchase Displays