Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 8"W x 20"H Pegboard Counter Display
Mfr # 703385-PNK
Zoro # G3654591
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703385-PNK
- Zoro # G3654591
- UPC # 794504747218
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 8" W x 8" D x 20" H and sits on a revolving plastic base. Sign holder and hooks sold separately. Ships Fully Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- AZAR DISPLAYS Three-Tier 9 Compartment Counter Step Display:12"W x 11.75"D x 7"H (326039)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-YEL)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-PNK)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- Azar Displays Point of Purchase Displays