Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 8"W x 20"H Pegboard Counter Display
Mfr # 703385-ORG
Zoro # G3653989
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703385-ORG
- Zoro # G3653989
- UPC # 794504747119
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 8" W x 8" D x 20" H and sits on a revolving plastic base. Sign holder and hooks sold separately. Ships Fully Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560508)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- GLOBAL EQUIPMENT Global Industrial„¢ 96" Long Gray Double Rivet Channel Beam (RLB96HD)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case 14" wide (255400)
- AZAR DISPLAYS Bowl Sign Holder 7"W x 5.5"H w/ 6.75" pole (700010)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-GRE)
- AZAR DISPLAYS Two-Tier 8" & 10" Bowl Counter Display (720202)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-WHT)
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD3)
- Azar Displays Point of Purchase Displays