Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 8"W x 20"H Pegboard Counter Display
Mfr # 703385-GRE
Zoro # G3654363
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Material High Impact Styrene
- length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703385-GRE
- Zoro # G3654363
- UPC # 794504747010
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 8" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 8" W x 8" D x 20" H and sits on a revolving plastic base. Sign holder and hooks sold separately. Ships Fully Assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- MESA SAFE CO Depository Safe, with Combination Dial 82 lb, 0.8 cu ft, Steel (MFL2014C)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 14"D x 14"H (BKTM02X14X14HAABZ)
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-CLR)
- AZAR DISPLAYS Revolving 16"W x 20.25"H Pegboard Counter Display (700500-YEL)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-WHT)
- Azar Displays Point of Purchase Displays