Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 14"W x 20"H Pegboard Counter Display
Mfr # 701414-PNK
Zoro # G3655669
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material High Impact Styrene
- length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701414-PNK
- Zoro # G3655669
- UPC # 794504774634
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 14" W x 14" D x 20" H and sits on a revolving plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs (711276)
- PELICAN Insert Lid-Organizer for 0370 (0379)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-ORG)
- AZAR DISPLAYS 12-Compartment Pusher Tray for Counter, Pegboard or Slatwall, PK2 (225512)
- AZAR DISPLAYS 5-Pole Vertical Spinning Counter Bracelet Display. 13.875"Hx9"Dia., PK4 (900070)
- AZAR DISPLAYS Seven Compartment Tray for Pegboard / Slatwall / Counter, PK2 (225567)
- AZAR DISPLAYS Revolving 8"W x 20.625"H Pegboard Counter Display (700508-BLK)
- AZAR DISPLAYS Bracelet Bar for Pegboard or Slatwall: 16"L, PK4 (800020)
- ALLIGATORBOARD Alligator Board ALGSTRP3x32GALV 3 in. L x 32 in. W Metal Pegboard Strip with Flange - Pack of 2 (ALGSTRP3x32GALV)
- Azar Displays Point of Purchase Displays