Shop All Point of Purchase Displays
Azar Displays
Four-Sided Revolving 14"W x 20"H Pegboard Counter Display
Mfr # 701414-GRE
Zoro # G3655501
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Material High Impact Styrene
- length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701414-GRE
- Zoro # G3655501
- UPC # 794504774436
- Country of Origin United States
- Category Point of Purchase Displays
Dimensions
Width | 14" |
length | 20" |
Details
Item | Pegboard Displays |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking counter unit measures 14" W x 14" D x 20" H and sits on a revolving plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0626.1251511)
- HARDWARE RESOURCES Polished Chrome Telescoping Valet Rod (355V-PC)
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU3)
- HALLOWELL Boltless Shelf, 24"D x 60"W, Steel (DRHCWL6024ME)
- AZAR DISPLAYS Revolving 13.5"W x 22"H Pegboard Counter Display (700513-GRE)
- AZAR DISPLAYS Eyeglass Holder for Pegboard, PK25 (700011)
- AZAR DISPLAYS Letter Size Brochure Holder for Counter or Wall, 2PK (252384)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLU)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-ORG)
- AZAR DISPLAYS Six Compartment Acrylic Tray for Pegboard / Slatwall / Counter, PK2 (225560)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-PNK)
- Azar Displays Point of Purchase Displays