Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H
Mfr # 701465-WHT
Zoro # G3654241
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Material High Impact Styrene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701465-WHT
- Zoro # G3654241
- UPC # 794504868135
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 60"H and sits on a revolving silver plastic wheeled base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- BARSKA Diversion Book Safe, 0.32 cu ft, 1.2 lb (CB12362)
- HALLOWELL Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel (AH5723-2410PB)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- ECONOCO Blouse Displayer, with Waist Cincher, PK6 (1814)
- Azar Displays Display Cases