Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H
Mfr # 701465-BLU
Zoro # G3654619
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Blue
- Material High Impact Styrene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701465-BLU
- Zoro # G3654619
- UPC # 794504867534
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 60"H and sits on a revolving silver plastic wheeled base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBPBL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Blue (30234BLUE)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS Five-Tier Cascading Bowl Floor Display (750050)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- Azar Displays Display Cases