Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H
Mfr # 701465-BLK
Zoro # G3654153
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Material High Impact Styrene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701465-BLK
- Zoro # G3654153
- UPC # 794504867435
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 60"H and sits on a revolving silver plastic wheeled base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Partition Panel, W 3 Ft x H 5 Ft (19N872)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2472 LIGHT GREY)
- AT-A-GLANCE Therma Level Gauge, 30"D, 12" Extn, 2"NPT (H-2-30-12)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-BLK)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLU-2PK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PUR-2PK)
- Azar Displays Display Cases