Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H
Mfr # 701464-YEL
Zoro # G3654302
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Width 14"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701464-YEL
- Zoro # G3654302
- UPC # 794504363753
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 60"H and sits on a revolving silver plastic weighted base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel (EB-2-3072S)
- CLOSETMAID Closetmaid 241781 Chrome Pole Cup (241781)
- TRESTON Spacemiser for 550 Series, Holds 12 Cabinets (12-550)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB804YL)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- AZAR DISPLAYS 13"pegboard Open Bin, PK4 (556114)
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- Azar Displays Display Cases