Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H
Mfr # 701436-YEL
Zoro # G3659150
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Yellow
- Width 14"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 701436-YEL
- Zoro # G3659150
- UPC # 794504870237
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 40"H and sits on a revolving silver plastic wheeled base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67511SP)
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- LEWISBINS LEWISBins SN2012-6 Polyethylene Container 20"L x 13"W x 6-1/4"H, Gray (SN2012-6GY)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Yellow (30283YELLO)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-ORG-2PK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- Azar Displays Display Cases