Shop All Display Cases
Azar Displays
Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 40"H
Mfr # 701435-BLU
Zoro # G3659808
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Blue
- Width 14"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 701435-BLU
- Zoro # G3659808
- UPC # 794504868531
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 40"H and sits on a revolving silver plastic weighted base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- WALL CONTROL Industrial Pegboard, Galvanized Steel Peg Boards, PK2 (35-IP-3232-GV)
- PLANO Plano ProLatch XL StowAway Compartment Box, , 14W x 14-3/8D x 3-1/4H, Clear (705001)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Blue (QMS743BL)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- Azar Displays Display Cases