Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40"
Mfr # 701415-YEL
Zoro # G3659178
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Yellow
- Material High Impact Styrene
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 701415-YEL
- Zoro # G3659178
- UPC # 794504767339
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 14" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor display measures 14"W x 14"D x 40"H and sits on a revolving silver metal wheeled base. Easy to assemble (no tools required). Ships un-assembled. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 12 in W, 20-1/2 in L (1-4SB)
- NEW AGE Low Prof Dunnage Rack, 3200 lb., AL, 24 W (2029)
- LEAKTITE White Bucket Lid (LD1G01WH024)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- AZAR DISPLAYS 6"W x 6"H Clear Acrylic Cylinder (556605)
- AZAR DISPLAYS Eight Compartment Nail Polish Tray W/ Flip Front, PK2 (225508)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-CLR-2PK)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS 6.75" Divider for Azar Bin Displays, PK12 (55DIV)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- Azar Displays Display Cases