Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H
Mfr # 703390-GRE
Zoro # G3659464
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703390-GRE
- Zoro # G3659464
- UPC # 794504362251
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8"W x 8"D x 60"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER 88 lb Hang & Stack Storage Bin, Steel, 12 1/2 in W, 5 3/4 in H, 20 in L, Silver (147.201208GV1)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51113)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x68" (LPRSS-34.5X68-95)
- AKRO-MILS Clear Plastic Lid (33023)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-PUR)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS 4-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H (703389-BLK)
- TABLECRAFT Gastro Serving/Display Crate, Black, 1:2 (CRATE12BK)
- Azar Displays Display Cases