Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H
Mfr # 703390-BLU
Zoro # G3659254
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Blue
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703390-BLU
- Zoro # G3659254
- UPC # 794504362053
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Blue |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8"W x 8"D x 60"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Green (QSB108GN)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701464-ORG)
- AZAR DISPLAYS 4 Tier 32 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222684)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 2-Sided Pegboard Revolving Floor Display Panel Size: 16"W x 60"H (700250-BLK)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- Azar Displays Display Cases