Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 60"H
Mfr # 703389-WHT
Zoro # G3659388
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color White
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703389-WHT
- Zoro # G3659388
- UPC # 794504867138
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8"W x 8"D x 60"H and revolves on a silver plastic weighted base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- K TOOL INTL Drum Faucet For 2 Holes (FAU/0-2)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-PNK)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS 3 Compartment Tray for Peg/Slat, PK2 (225503)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Rack on Rotating Base13.5"W x 60"H (700277-CLR)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS Two-Sided Pegboard Floor Adjustable DisplayPanel Size: 16"W x 60"H (700775-GRE)
- Azar Displays Display Cases