Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H
Mfr # 703388-GRE
Zoro # G3659132
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Green
- Material High Impact Styrene
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 703388-GRE
- Zoro # G3659132
- UPC # 794504865738
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8" W x 8" D x 40"H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Lid, Black, 16 7/8 in L, 11 1/4 in W, 11 1/4 in H (CDC2040-MXL)
- AZAR DISPLAYS 24.25" Wide Slanted Chrome Wire Basket, PK2 (300626)
- LOWELL Punched Panel for Devices (D8P-ID-3)
- BIG HORN Non-Adhesive, Anti-Slip Mat Drawer / Shelf Liner 16†Wide x 7 Feet Beige Color (19412)
- AZAR DISPLAYS Five-Tiered 12" Bowl Floor Display (751205)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display - (CLEAR ONLY) (700352-CLR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Orange 8"W x 48"H, PK2 (703388-ORG)
- AZAR DISPLAYS Clear Acrylic 22"W x 6"H 1/2" Thick Riser w/ Bumpers (515376)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack w/ Wheels. Black 8"W x 48"H (703388-BLK)
- Azar Displays Display Cases