Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 8"W x 40"H
Mfr # 703387-ORG
Zoro # G3659473
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 40"
- Color Orange
- Width 8"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 703387-ORG
- Zoro # G3659473
- UPC # 794504776034
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 40" |
Width | 8" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking Floor Display measures 8" W x 8" D x 40"H and revolves on a silver plastic weighted base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall (33J787)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- AKRO-MILS clear Plastic Lid (33061)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 21-7/8x15-1/4x9-11/16 BL (DC2115-09BLUE)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS Slim Tower Retail Display with 3 Shelves (655000)
- AZAR DISPLAYS 8-compartment modular tray inserts, PK2 (225918)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- AZAR DISPLAYS Three Tier Revolving Tester Display 13.5"H x 11"Dia (225020)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- Azar Displays Display Cases