Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H
Mfr # 700226-ORG
Zoro # G3659263
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Orange
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700226-ORG
- Zoro # G3659263
- UPC # 794504770537
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- ZORO SELECT Pail, 5.0 gal., Open Head, Red, Logo (ROP2150R-M-GRAINGER)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS Three Tier Revolving Dislplay 13.5"H x 11"Dia. - round slot 1"dia (225035)
- AZAR DISPLAYS 14" Divider for Sku# 556134, PK12 (34DIV)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- ECONOCO Spring Clamp, Rectangular Tubing, PK100 (SC11)
- Azar Displays Display Cases