Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H
Mfr # 700226-GRE
Zoro # G3659379
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700226-GRE
- Zoro # G3659379
- UPC # 794504770438
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Wall Cabinet, Sliding Doors, 15" Wide X 72" L-R (WSC-72)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- AZAR DISPLAYS Five-Tiered 14" Bowl Floor Display (751405)
- AZAR DISPLAYS 2-Sided Pegboard Floor Display Revolving Base Panel Size:13.5"x60" (700277-WHT)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- Azar Displays Display Cases