Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H
Mfr # 700226-BLK
Zoro # G3659239
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Black
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700226-BLK
- Zoro # G3659239
- UPC # 794504770131
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a silver plastic wheeled base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 36 in W, 4 Shelves, Silver Vein (UR361860PB4P-SV)
- VESTIL Deheader Replacement Blade Gold (D-HEAD-B)
- ECONOCO 2'x6' Chrome Portable Grid Panel, Pack Of 3 (C2X6)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- AZAR DISPLAYS 4-Sided Peg Floor Spinner Rack w/ Wheels. Clear Frost 8"W x 68"H (703390-CLR)
- AZAR DISPLAYS Tall Center Dividers for Azar Displays Modular Tray, PK50 (225908)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-WHT-2PK)
- AZAR DISPLAYS Tall End Dividers for Azar Displays Modular Tray, PK50 (225909)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLU)
- Azar Displays Display Cases