Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H
Mfr # 700225-ORG
Zoro # G3658143
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Orange
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700225-ORG
- Zoro # G3658143
- UPC # 794504764130
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Orange |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a weighted silver plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 13 in H (SNT195GY)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-BLK)
- AZAR DISPLAYS 8"W x 6"H Clear Acrylic Cylinder (556805)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AZAR DISPLAYS Divider Bin 11.5"W x 14"D x 5.75"H, PK4 (556134)
- AZAR DISPLAYS 11.75" L x 1.25" H FLIP UP C-Channel (700052)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-CLR)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- Azar Displays Display Cases