Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H
Mfr # 700225-GRE
Zoro # G3659491
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700225-GRE
- Zoro # G3659491
- UPC # 794504763935
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This 4-sided pegboard interlocking floor unit measures 4" W x 4" D x 60" H and revolves on a weighted silver plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Drawer Slide (80889)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- CABLOFIL Universal Bracket, 16 (FASUCB400PG)
- AZAR DISPLAYS 4" x 10" Deluxe Clear Acrylic Rectangular Bin, PK4 (556344)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-YEL-2PK)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- AZAR DISPLAYS Three-Tier Step Display: 12"W x 11.75"D x 7"H (326050)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- Azar Displays Display Cases