Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size 16"W x 60"H
Mfr # 700405-YEL
Zoro # G3659062
product price: $412.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Yellow
- Material High Impact Styrene
- Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Azar Displays
- MFR # 700405-YEL
- Zoro # G3659062
- UPC # 794504547337
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Yellow |
Material | High Impact Styrene |
Description
This four sided spinner display includes four plastic pegboard panels. The display comes standard with a clear revolving base. T-strip sign holder included (not attached). The four corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Green (QSB102GN)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Blue (SN3024-15 Blue)
- HARDWARE RESOURCES Bright Nickel 1/4" Spoon Shelf Support (1206BN)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS Metal Magnetic Board for Pegboard or Wall Mount 12.75"L x 18.75"H, PK2 (900913-SLV)
- AZAR DISPLAYS 4-Sided Short Pegboard Floor Spinner Dislay Rack Size: 14"W x 40"H, PK2 (701435-BLK)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Black Panel Size: 14"W x 60"H (701464-BLK)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-WHT)
- Azar Displays Display Cases