Shop All Display Cases
Azar Displays
Four-Sided Pegboard Floor Revolving Display Panel Size 16"W x 60"H
Mfr # 700405-GRE
Zoro # G3658450
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Length (In.) 60"
- Color Green
- Width 16"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700405-GRE
- Zoro # G3658450
- UPC # 794504547238
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 60" |
Width | 16" |
Details
Item | Pegboard Displays |
Color | Green |
Material | High Impact Styrene |
Description
This four sided spinner display includes four plastic pegboard panels. The display comes standard with a clear revolving base. T-strip sign holder included (not attached). The four corner c-channels fit 3"W x 59.875"W graphic inserts. Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, White (QLP-3619HC)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- ZORO SELECT Curved J-Hook, 1-1/2", PK50 (787CY5)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 7 1/8 in H, 23 5/8 in L, Gray (GS6040-18 Grey)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-GRE)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - 6 Sections (226010)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-BLU)
- AZAR DISPLAYS 48-Compartment Tray - round slot .5" x .5", PK2 (225548)
- Azar Displays Display Cases