Shop All Display Cases
Azar Displays
Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base
Mfr # 700223-WHT
Zoro # G3658520
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Material High Impact Styrene
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700223-WHT
- Zoro # G3658520
- UPC # 794504773835
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 36" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | White |
Material | High Impact Styrene |
Description
Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 36" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- MOLDED FIBERGLASS Stack & Nest Container, Yellow, Fiberglass Reinforced Composite, 10 5/8 in W, 5 in H (7802085126)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820E)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Revolving 9" Base (700220-BLK)
- AZAR DISPLAYS Three-Tier Step Display: 16"W x 11.75"D x 7"H (326047)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS 4-Piece Acrylic Square Riser Set (515308)
- AZAR DISPLAYS 36 Round Slot Lipstick and Mascara Tray for Pegboard, PK2 (225523)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- Azar Displays Display Cases