Shop All Display Cases
Azar Displays
Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base
Mfr # 700227-BLK
Zoro # G3654083
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Color Black
- Width 4"
- Material High Impact Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Azar Displays
- MFR # 700227-BLK
- Zoro # G3654083
- UPC # 752830746442
- Country of Origin United States
- Category Display Cases
Dimensions
Length (In.) | 24" |
Width | 4" |
Details
Item | Pegboard Displays |
Color | Black |
Material | High Impact Styrene |
Description
Azar's 4-sided pegboard interlocking counter unit measures 4" W x 4" D x 24" H and revolves on a plastic base. Easy to assemble (no tools required). Sign holder and hooks sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 15 in W, 7 1/2 in H, 0.48 cu ft Volume Capacity (NSO1215-7 GREEN)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-BLK)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS 2"H Clear Acrylic Deluxe Riser Display (515362)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-CLR)
- AZAR DISPLAYS 13.5" W X 7"D X 4"H Adjustable Divider Bin (556113)
- AZAR DISPLAYS 4-Piece Acrylic Small Round Riser Set (515307)
- AZAR DISPLAYS 14" Diameter Bowl Bin and Extension Arm for Sky Tower Unit (300272)
- Azar Displays Display Cases